CF5-3521-2 FLUOROSILICONE ELASTOMER
Description
- Two-part, fluorosilicone elastomer
- 1:1 Mix Ratio (Part A:B)
- Cures at room temperature or rapidly with heat
- 50 mole % fluorosilicone
Applications
- Use as a coating, sealant, adhesive or molding material in applications requiring solvent resistance
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 240,000 cP (240,000 mPa*s) |
| Durometer | 30 Type A |
| Appearance | Black |
| Cure | 48 hours / RTV |
| Elongation | 275 % |
| Mix Ratio | 1:1 |
| Specific Gravity | 1.3 |
| Tear | 35 ppi (6.17 kN/m) |
| Tensile | 550 psi (3.79 MPa) |
| Work Time | 3.5 hours |
| Comment | 50% M fluoro. Black and will RTV in 48 hrs |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
