CF2-3521-2 FLUOROSILICONE ELASTOMER
Description
- Two-part, black, 50 mole % fluorosilicone elastomer
- Cures at room temperature or rapidly with heat
- 1:1 Mix Ratio (Part A: B)
Applications
- For applications requiring solvent resistance
- For molding parts such as O-rings, stoppers, and seals
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Extrusion Rate | 117 g/minute |
| Lap Shear | 350 psi (2.41 MPa) |
| Durometer | 35 Type A |
| Appearance | Black |
| Attribute | |
| Cure | 48 hours / RTV |
| Elongation | 265 % |
| Mix Ratio | 1:1 |
| Operating Temperature | -65 °C / 240 °C |
| Specific Gravity | 1.28 |
| Tensile | 600 psi (4.14 MPa) |
| Work Time | 1 hours |
| Comment | Fuel Resistance |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
