R-2682-12 RTV SILICONE FILM ADHESIVE
Description
- Two-part film adhesive
- Cures at room temperature or rapidly with heat
Applications
- For bonding or sealing silicone elastomers and some metals or plastics
- For applications requiring shorter processing times, easy clean-up, and consistent bond thickness
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Lap Shear | 100 psi (0.69 MPa) |
| Appearance | Translucent |
| Application Life | 4 hours |
| Cure | 4 hours / 65 °C |
| Comment | For applications requiring shorter processing times, easy clean-up, and consistent bond thickness. Adheres to silicone, and some metals or plastics. Sheet is 0.013 inches (0.3 mm) and cures on surfaces where the Activator is applied. Cures at room temperature or rapidly with heat. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
