CV2-2646 CONTROLLED VOLATILITY ELECTRICALLY CONDUCTIVE RTV SILICONE
Description
- Two-part, electrically conductive RTV silicone colored green-gray
- Maintains electric conductivity over a broad operating temperature range
- 100:0.5 Mix Ratio (Base: Curing Agent)
- Designed for enhanced performance in extreme low and high temperatures
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- Use for RFI and EMI shielding in electronic and space applications
- Well suited for formed-in-place conductive gaskets
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Alkoxy |
| Lap Shear | 185 psi (1.28 MPa) |
| Durometer | 75 Type A |
| Appearance | Gray |
| Cure | 7 days / RTV |
| Elongation | 70 % |
| Flow Rate | 4 in (101.6 mm) |
| Mix Ratio | 100:0.5 |
| Specific Gravity | 3.23 |
| Tear | 55 ppi (9.7 kN/m) |
| Tensile | 300 psi (2.07 MPa) |
| Thermal Conductivity | 1.5 W/(mK) |
| Volume Resistivity | 0 ohmcm |
| Work Time | 2 hours |
| Comment | 0.003 ohmcm at 200 C |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
