R-2634 ELECTRICALLY CONDUCTIVE RTV SILICONE
Description
- Two-part, electrically conductive RTV Silicone
- Designed for enhanced performance in extreme low and high temperatures
- 100:0.5 Mix Ratio (Base:Curing Agent)
Applications
- For RFI and EMI shielding for electrical and aerospace applications
- Excellent for formed-in-place conductive gaskets and grounding connections
- Use to adhere covers on housings or where grooves or other configurations require a non-flowable to limited flow material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Alkoxy |
| Extrusion Rate | 160 g/minute |
| Lap Shear | 200 psi (1.38 MPa) |
| Durometer | 80 Type A |
| Appearance | Gray |
| Cure | 7 days / RTV |
| Elongation | 90 % |
| Flow Rate | 1.2 in (30.48 mm) |
| Mix Ratio | 100:0.5 |
| Specific Gravity | 3.41 |
| Tear | 50 ppi (8.82 kN/m) |
| Tensile | 250 psi (1.72 MPa) |
| Volume Resistivity | 0 ohmcm |
| Work Time | 3 hours |
| Comment | 200 psi lap shear primed w/SP-121. Conductive at elevated temperatures. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
