R-2630 HIGH DUROMETER, RFI AND EMI SHIELDING RTV SILICONE
Description
- Two-part, black, electrically conductive RTV silicone
- Based on a methyl silicone polymer with a broad temperature range
- 10:1 Mix Ratio (Base: Curing Agent)
Applications
- For RFI and EMI shielding for electrical and space applications
- Provides protection from humidity, radiation, thermal stress and mechanical stress
- Well suited for formed in place conductive gaskets
- Use to adhere covers on housings or where grooves or other configurations require a flowable to limited flow material with a low viscosity
- For applications requiring an operating temperature range of -65°C to 200°C (-85°F to 392°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Durometer | 60 Type A |
| Appearance | Black |
| Cure | 30 minutes / 150 °C |
| Elongation | 95 % |
| Mix Ratio | 10:1 |
| Operating Temperature | -65 °C / 200 °C |
| Specific Gravity | 1.1 |
| Tear | 40 ppi (7.05 kN/m) |
| Tensile | 690 psi (4.76 MPa) |
| Volume Resistivity | 6 ohmcm |
| Work Time | 15 hours |
| Comment | Carbon filled. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
