SCV-2590 ULTRA LOW OUTGASSING CLEAR SILICONE ELASTOMER
Description
- Two-part, optically clear silicone system
- 10:1 Mix Ratio (Part A:B)
Applications
- For electronic and space applications requiring Ultra Low OutgassingTM and minimal volatile condensables to avoid condensation in sensitive devices
- As an embedding or potting compound for environmental protection of electronic assemblies and components
- Provides protection from humidity, radiation, thermal stress and mechanical stress
- As an adhesive in low-strength applications such as solar cell arrays where clarity and low volatility are important
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 9,500 cP (9,500 mPa*s) |
| Lap Shear | 375 psi (2.59 MPa) |
| Durometer | 45 Type A |
| Appearance | Clear |
| Cure | 15 minutes / 150 °C |
| Elongation | 125 % |
| Mix Ratio | 10:1 |
| Special Feature | |
| Specific Gravity | 1.02 |
| Tensile | 950 psi (6.55 MPa) |
| Comment | Pourable |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
