CV10-2568 CONTROLLED VOLATILITY RTV ABLATIVE SILICONE
Description
- Two-part, red, low specific gravity, RTV silicone
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- Use a bonding, sealing, or potting material in electronic and space applications
- Provides radiation resistance, low thermal conductivity, oxidation stability, thermal stability and good ablative characteristics
- Especially useful to bond solar cells to solar array panels
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 102,500 cP (102,500 mPa*s) |
| Lap Shear | 175 psi (1.21 MPa) |
| Durometer | 40 Type A |
| Appearance | Red |
| Cte | |
| Cure | 30 minutes / 150 °C |
| Dielectric Strength | 860 volts/mil (33.54 kV/mm) |
| Elongation | 170 % |
| Mix Ratio | 1:1 |
| Specific Gravity | 0.76 |
| Tack Free Time | 7 hours |
| Tensile | 235 psi (1.62 MPa) |
| Work Time | 3 hours |
| Comment | Fast Cure, Low Density*,4 )Primed Lap Shear 175 psi (1.2 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
