CV-2566 CONTROLLED VOLATILITY RTV SILICONE ADHESIVE
Description
- Two-part, flowable, red RTV silicone
- 100: 0.5 Mix Ratio (Base: Curing Agent)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- As a sealing, caulking, adhesive or potting material in electronic and space applications where high vacuum environments are encountered
- For bonding solar cells to solar array panels
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Alkoxy |
| Viscosity | 55,000 cP (55,000 mPa*s) |
| Lap Shear | 500 psi (3.45 MPa) |
| Durometer | 55 Type A |
| Appearance | Rust Red |
| Cte | |
| Cure | 7 days / RTV |
| Dielectric Strength | 825 volts/mil (32.18 kV/mm) |
| Elongation | 150 % |
| Mix Ratio | 100:0.5 |
| Specific Gravity | 1.49 |
| Tack Free Time | 8 hours |
| Tear | 40 ppi (7.05 kN/m) |
| Tensile | 950 psi (6.55 MPa) |
| Thermal Conductivity | 0.27 W/(mK) |
| Work Time | 3 hours |
| Comment | Pourable RTV Cure, * 1 )Primed Lap Shear 500 psi (3.4 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
