My Account Menu
My Account Menu

CV2-2566 CONTROLLED VOLATILITY RTV SILICONE

 

 

  • Two-part, thixotropic, red RTV silicone
  • 100:0.5 Mix Ratio (Base: Curing Agent)

 

  • For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
  • As a sealing, caulking, adhesive or potting material in electronic and space applications where high vacuum environments are encountered
  • For bonding solar cells to solar array panels
  • For applications requiring a broader operating temperature range


 

PROPERTYAVERAGE RESULT
Cure SystemAlkoxy
Lap Shear625 psi (4.31 MPa)
Durometer55 Type A
AppearanceRed
Cure7 days / RTV
Elongation140 %
Mix Ratio100:0.5
Specific Gravity1.5
Tear40 ppi (7.05 kN/m)
Tensile900 psi (6.21 MPa)
Work Time2 hours
Comment*2) Primed Lap Shear 625 psi (4.3 MPa)