R-2560 WIDE TEMPERATURE RANGE, RTV SILICONE ELASTOMER (RED)
Description
- Two-part, pourable, red RTV silicone
- 100:0.5 Mix Ratio (Base: Curing Agent)
- Based on a dimethyl diphenyl silicone copolymer with a broad temperature range
- Fast cure
Applications
- For potting, sealing and bonding applications
- For thermal insulating as a firewall sealant or as an ablative coating in missile, rockets, aircraft and launch equipment
- For applications in extreme temperatures
- For applications requiring an operating temperature range of –115°C to 260°C (-175°F to 500°F)
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Alkoxy |
| Viscosity | 31,000 cP (31,000 mPa*s) |
| Lap Shear | 385 psi (2.66 MPa) |
| Durometer | 55 Type A |
| Appearance | Red |
| Cure | 7 days / RTV |
| Elongation | 125 % |
| Mix Ratio | 100:0.5 |
| Non Volatile Content | 100 % |
| Operating Temperature | -115 °C / 260 °C |
| Specific Gravity | 1.41 |
| Tack Free Time | 2 hours |
| Tensile | 700 psi (4.83 MPa) |
| Work Time | 1 minutes |
| Comment | Resists breakdown at high temperatures. Red and 1 hr. pot life. Not recommended for deep section cures. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
