CV-2500-2 CONTROLLED VOLATILITY BLACK SILICONE ELASTOMER
- Two-part, low viscosity, black silicone system
- Offers a broad operating temperature range
- 10:1 mix ratio (Part A:B)
- For electronic and space applications requiring low outgassing and minimal volatile condensables to avoid condensation in sensitive devices
- As an embedding or potting compound for environmental protection of electronic assemblies and components
- Provides protection from extremes in temperature, humidity, radiation, thermal stress and mechanical stress
- As an adhesive in optical applications requiring a black material to block light
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 8,400 cP (8,400 mPa*s) |
| Durometer | 50 Type A |
| Appearance | Black |
| Cte | |
| Cure | 30 minutes / 150 °C |
| Dielectric Strength | 850 volts/mil (33.15 kV/mm) |
| Elongation | 150 % |
| Mix Ratio | 10:1 |
| Specific Gravity | 1.05 |
| Tack Free Time | 6 hours |
| Tensile | 950 psi (6.55 MPa) |
| Work Time | 3 hours |
| Comment | Low Viscosity, Fast Cure |

