CV16-2500 CONTROLLED VOLATILITY SILICONE ELASTOMER
Description
- Two-part, low viscosity clear RTV silicone
- Designed for enhanced performance in extreme low and high temperatures
- 10:1 Mix Ratio (Part A:Part B)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions
- As an embedding or potting compound for environmental protection of electronic assemblies and components
- Provides protection from extremes in temperature, humidity, radiation, thermal stress and mechanical stress
- Low viscosity for applications requiring superior flow
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 5,300 cP (5,300 mPa*s) |
| Lap Shear | 200 psi (1.38 MPa) |
| Durometer | 40 Type A |
| Appearance | Clear |
| Cte | |
| Cure | 4 hours / 65 °C |
| Elongation | 100 % |
| Mix Ratio | 10:1 |
| Refractive Index | 1.43 |
| Specific Gravity | 1.04 |
| Tensile | 650 psi (4.48 MPa) |
| Work Time | 2 hours |
| Comment | Low / High Temperature,*4 ) Primed Lap Shear 200 psi (4.1 MPa), Optically Clear |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
