EPM-2462 LOW VOLATILITY ELECTRICALLY CONDUCTIVE SILICONE ELASTOMER
Description
- Two-part, tan-colored, electrically conductive silicone
- 20:1 Mix Ratio (Part A: Part B)
Applications
- For applications requiring low volatility
- Well suited for form-in-place conductive gaskets
- Use as a thermally or electrically conductive interface material
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 186,200 cP (186,200 mPa*s) |
| Durometer | 85 Type A |
| Appearance | Tan |
| Cte | |
| Cure | 30 minutes / 150 C |
| Elongation | 70 % |
| Ionic Content Cl | <5 ppm |
| Ionic Content K | <7 ppm |
| Ionic Content Na | <5 ppm |
| Mix Ratio | 20:1 |
| Specific Gravity | 3.39 |
| Tensile | 525 psi (3.62 MPa) |
| Thermal Conductivity | 1.2 W/(mK) |
| Volume Resistivity | 0.01 ohmcm |
| Work Time | 2.75 hours |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
