EPM-2412 LOW VOLATILITY SILICONE ELASTOMER
Description
- 1:1 Mix ratio (Part A: Part B), Platinum addition cure
- Controlled Aspect Ratio
- Translucent
- Cures at room temperature
- Low Volatility
- RoHS compliant
Applications
- Applications that require non-slumping material
- Cures quickly to form cure in place gasket in device
- Can be easily removed after cure to reduce rework time
- Leaves minimal to no residue once removed
- Easily dispensed and consistent aspect ratio
- Suitable for mix and meter equipment
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Extrusion Rate | 0.08 g/minute |
| Durometer | 30 Type A |
| Appearance | Translucent |
| Cte | |
| Cure | 24 hours / RTV |
| Dielectric Strength | 530 volts/mil (20.67 kV/mm) |
| Elongation | 450 % |
| Tensile | 850 psi (5.86 MPa) |
| Thermal Conductivity | 0.18 W/(mK) |
| Volume Resistivity | 100,000,000,000,000 ohmcm |
| Work Time | 20 minutes |
| Comment | Mobile Devices, Displace |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
