R33-2186-1 FAST-CURE WHITE SILICONE ADHESIVE
Description
- Two-part, white, thixotropic, high tear strength silicone system
- Cures at room temperature or rapidly with the application of heat in an oven, or by a heat gun or lamp
- Primer is not required for many bonding applications
- Does not require atmospheric moisture to cure
- No curing byproducts such as acetic acid or methyl alcohol
- Consistency allows products to be supplied in easy-to-use, airless side-by-side kits that eliminate mixing and deairing difficulties
- 1:1 Mix Ratio (Part A: Part B)
Applications
- For bonding and sealing silicones to each other and other substrates such as metals and plastics
- Suitable for fast-paced production or prototyping due to it’s rapid cure rate
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 80,000 cP (80,000 mPa*s) |
| Durometer | 20 Type A |
| Appearance | White |
| Elongation | 740 % |
| Specific Gravity | 1.12 |
| Tear | 135 ppi (23.81 kN/m) |
| Tensile | 1,000 psi (6.9 MPa) |
| Work Time | 2 hours |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
