Implant Line
MED-1511 RTV SILICONE ADHESIVE
Description
- One-part, solvent-free silicone
- Cures at room temperature upon exposure to atmospheric moisture
Applications
- Well suited for use as an adhesive for bonding and sealing silicone materials
- For applications requiring the bonding of silicone to metals, urethanes and various other substrates
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure Type | RTV |
| Mix Ratio | 1 PART |
| Rheology | Flowable / Self Leveling |
| Appearance | Translucent |
| Cure | 72 hours / RTV |
| Cure System | Acetoxy |
| Durometer | 25 Type A |
| Elongation | 680 % |
| Extrusion Rate | 100 g/minute |
| Specific Gravity | 1.12 |
| Stress at Strain | 130 psi / 200 % (0.9 MPa / 200 %) |
| Substrate | Aluminium |
| Tack Free Time | 12 minutes |
| Tear | 95 ppi (16.75 kN/m) |
| Tensile | 1,440 psi (9.93 MPa) |
| Comment | Low flow |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
