Premium Care Line
MED-2014 SILICONE DISPERSION
Description
- Fully compounded, platinum-catalyzed, dimethyl-methylvinyl siloxane elastomers dispersed in xylene
- Excellent physical properties
- Usable life can be extended with refrigeration
Applications
- Suitable for dip casting and heat-curing of thin elastomeric films
- For use as an adhesive for bonding and sealing silicone together
- Low viscosity makes dispersions ideal for use as sprayable coatings
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Cure System | Platinum |
| Viscosity | 1,800 cP (1,800 mPa*s) |
| Non Volatile Content | 35 % |
| Appearance | Translucent |
| Cure | 60 minutes / 50 °C 60 minutes / 150 °C 3 minutes / RTV |
| Elongation | 900 % |
| Mix Ratio | 1 PART |
| Solvent | Xylene |
| Specific Gravity | |
| Stress At Strain | |
| Tear | 160 ppi (28.22 kN/m) |
| Tensile | 1,700 psi (11.72 MPa) |
| Comment | One Part, Requires heat to cure |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
