CV-1500 CONTROLLED VOLATILITY ELECTRICALLY CONDUCTIVE RTV SILICONE ADHESIVE/SEALANT
Description
- One-part, black, electrically conductive RTV silicone
- Non-corrosive and non-slumping
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- Use for RFI and EMI shielding in electrical and space applications requiring static dissipation
- Protects from extremes in temperature, humidity, radiation, thermal stress and mechanical stress
- Well suited for form-in-place conductive gaskets and attaching heating coils to solar collector plates
- For applications requiring a broader operating temperature range
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Volume Resistivity | 3 ohmcm |
| Cure System | Oxime |
| Durometer | 80 Type A |
| Tensile | 650 psi (4.48 MPa) |
| Appearance | Black |
| Cte | |
| Cure | 7 days / RTV |
| Elongation | 20 % |
| Flow Rate | 0 in |
| Lap Shear | 325 psi (2.24 MPa) |
| Specific Gravity | 1.25 |
| Tack Free Time | 10 minutes |
| Comment | Carbon filled, 3 ohmcm, versatile adhesive. Tack Free in 10 minutes. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
