R-1009 RTV SILICONE COATING
Description
- High-Strength, flowing, one-part RTV silicone rubber dispersed in VM&P Naphtha
- Cures to a transparent film within 24 hours
- Excellent release characteristics
- Comes in pigmented versions upon request
Applications
- As a protective coating to prevent corrosion and erosion of various surfaces in missiles, rockets, aircraft and launch equipment
- For making conformal bags used in the manufacturing of composite parts
- As a conformal coating for electronic applications
Product Details
| PROPERTY | AVERAGE RESULT |
|---|---|
| Viscosity | 6,150 cP (6,150 mPa*s) |
| Non Volatile Content | 32 % |
| Appearance | Translucent |
| Tack Free Time | 1.5 hours |
| Cure | 7 days / RTV |
| Cure System | Oxime |
| Durometer | 45 Type A |
| Elongation | 650 % |
| Specific Gravity | 1.1 |
| Tear | 95 ppi (16.75 kN/m) |
| Tensile | 1,150 psi (7.93 MPa) |
| Comment | High strength coating recommend for coating PCBs and other electronic assemblies. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please Contact NuSil for assistance and recommendations in establishing limits for product specifications.
Speak with an Expert
Our NuSil team is ready to collaborate with you to find the right silicone solution for your application
